Part#: Part#: PE-3006
Item#: 100874067
Manufacturer: Trico Mfg. Corp.
Weight: 17.7 lbs.
Product Name: PE-30 Series Automatic Cyclic Pump
Description: 6 L Reservoir Capacity; Metal Reservoir; 3.33 cc/sec Variable Delivery Time of 1-999 sec
Shopping
Price: $1873.71
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Capacity6 LReservoir MaterialMetal
Minimum Interval Between Cycles (min)3 to 999Output cc/Cycle
Output cc/Second3.33 ccOutput Cycle Sec:1 to 999

Product Information
Description
Digitally controlled lubricant dispensing time and the time interval between cycles.
Applications
  • Large printing presses
  • Injection molding machines
  • Features
  • Adjustable output cycle time and flow rate
  • Low level switch with alarm
  • Pressure gauge


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®