Part#: Part#: PE-4003
Item#: 100874078
Manufacturer: Trico Mfg. Corp.
Weight: 1.06 lbs.
Product Name: PE-40 Series Continuous System Pump
Description: w/3 liter Plastic Reservoir; 250 cc/min Output Volumn; 140 psi max Pressure; 110 Volt; Gear Pump; w/Pressure Gauge
Shopping
Price: $1488.76
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Motor Voltage110 VOutput Connection5/16-24 (f)
Output Volume250 cc/minPressure [Min]
Pressure [Max]140 psiPressure
Pump TypeGear PumpReservoir Capacity3 L
Reservoir MaterialPlasticSeal MaterialBuna-N

Product Information
Applications
  • Designed for applications where lubrication of critical components is needed on a continual basis, rather than on a timed basis
  • Molding, printing presses, punch presses, and milling machines
  • Features
  • Standard float switch provides signal when lubricant level is low
  • Easy-view plastic reservoir on 3 L models; steel reservoir with sight gauge on 6, 8, and 20 L models
  • Provided with pressure gauge as standard
  • Safety relief valve ensures reliable performance
  • Pressure switch with reset button shuts down pump if system pressure drops below set level, protecting against line or component failure


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®