Part#: Part#: PM-1000-06
Item#: 100874096
Manufacturer: Trico Mfg. Corp.
Weight: 2.8 lbs.
Product Name: PM-10 Series Manual Cyclic Pump
Description: Vertical Mount; 200 psi; 250 cc Capacity; 6 Output cc/Stroke
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Pump TypeVertical MountCapacity250 cc
Output cc/Stroke6 ccPressure [Min]
Pressure [Max]Pressure200 psi
Right / Left Hand  

Product Information
Description
The leverage of the pump handle enables the unit to deliver at a higher pressure, providing the ability to lubricate points having some back pressure.
Applications
  • Punch press
  • Milling machines
  • Features
  • Aluminum die-cast reservoir
  • Sight gauge
  • Large fill port
  • Drop-in filter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®