Part#: Part#: PM-2000-R
Item#: 100874099
Manufacturer: Trico Mfg. Corp.
Weight: 2.3 lbs.
Product Name: PM-20 Series Manual Cyclic Pump
Description: Horizontal Mount; 8 Output cc/Stroke; 50 psi; 550 cc Capacity
Shopping
Price: $286.18
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Pump TypeHorizontal MountCapacity550 cc
Output cc/Stroke8 ccPressure [Min]
Pressure [Max]Pressure50 psi
Right / Left HandRight Hand  

Product Information
Description
Lubricant output takes place upon release of the handle using spring discharge to ensure the correct amount is applied.
Applications
  • Punch press
  • Milling machines
  • Features
  • Aluminum die-cast reservoir
  • Sight gauge
  • Large fill port
  • Drop-in filter


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®