Part#: Part#: 9X26X7HMS4R
Item#: 100912567
Manufacturer: Chicago Rawhide
Weight: 0.066 lbs.
Product Name: Rubber Covered Single Lip Shaft Seal with Spring
Description: 9 mm Shaft Diameter; 26 mm Housing Bore Diameter; 7 mm Width; Nitrile; Type HMS4; Single Lip w/Spring Shaft Seal
Shopping
Price: $3.80
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: Wear Sleeves
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.9 mm
Housing Bore Dia.26 mmWidth [Min]
Width [Max]Width7 mm
ConstructionHMS4 Lip MaterialNitrile
Lip StyleInternalLip TypeSingle Lip w/Spring
Case ConstructionRubber Covered Steel CaseMaterial
Seal DesignMolded DesignSpring MaterialCarbon Steel Garter
Pressure [Min]Pressure [Max]
Pressure10 psiTemperature Range [Min]-40 °F
Temperature Range [Max]250 °FMisalignment & Runout (In. @ Feet Per Minute)0.010@1000-3600
0.015@1000
Surface Speed [Min]Surface Speed [Max]
Surface Speed3600 ft/minMaximum Shaft RPM [Max]
Seal ApplicationGeneral PurposeCover/Compensation Ring/Plate RequiredNo

Product Information
Description
Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®