Part#: Part#: 22587
Item#: 100914621
Manufacturer: Chicago Rawhide
Weight: 0.398 lbs.
Product Name: Shaft Seal & Sleeve Kit
Description: 2 1/8" Shaft Dia; 3 1/2" Bore Dia; 3/4" Width; Seal & Sleeve Kit
Shopping
Price: $36.31
Inventory: In stock
Request catalog Catalog Page:
catalog page 468 468
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchSeal Shaft Diameter2 1/8 in
Seal Width0.438 inHousing Bore Dia.3 1/2 in
ConstructionKitShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.2 1/8 in
Width on Shaft 3/4 inOverall Width 3/4 in
Flange O.D. [Max]Flange O.D.N/A
Set IncludesLip MaterialNitrile
Installation DepthCase Construction
Lip StyleLip Type
Misalignment & Runout (In. @ Feet Per Minute)Pressure [Min]
Pressure [Max]Pressure
Seal ApplicationSeal Design
Spring MaterialSurface Speed [Min]
Surface Speed [Max]Surface Speed
Temperature Range [Min]Temperature Range [Max]

Product Information
Includes
  • Seal (22586) and sleeve (86178)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®