Part#: Part#: MVR2-35
Item#: 100921726
Manufacturer: Chicago Rawhide
Weight: 0.062 lbs.
Product Name: Single Lip Without Spring Shaft Seal
Description: 35 mm Shaft Diameter; 53 mm Housing Bore Diameter; 4.500 mm Width; Nitrile; Type MVR2; Single Lip w/o Spring Shaft Seal
Shopping
Price: $19.44
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: Wear Sleeves
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.35 mm
Housing Bore Dia.53 mmWidth [Min]
Width [Max]Width4 1/2 mm
ConstructionMVR2Lip MaterialNitrile
Lip StyleAxialLip TypeSingle Lip w/o Spring
Case ConstructionSteel Case w/o Inner CaseMaterial
Seal DesignAssembled DesignSpring MaterialNone
Pressure [Min]Pressure [Max]
Pressure0 psiTemperature Range [Min]-40 °F
Temperature Range [Max]250 °FMisalignment & Runout (In. @ Feet Per Minute)
Surface Speed [Min]Surface Speed [Max]
Surface Speed2300 ft/minMaximum Shaft RPM [Max]
Seal ApplicationExtremely ContaminatedCover/Compensation Ring/Plate Required

Product Information
Caution
Not generally for oil retention



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®