Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: DC-2
Item#: 101016108
Manufacturer: Des-Case Corp.
Weight: 1.1 lbs.
Product Name: Disposable Breather
Description: Disposable Hygroscopic Breather
Shopping
Price: $71.97
Inventory: In stock
Request catalog Catalog Page:
catalog page 773 773
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeUse With
Connection TypeNPTFlow [Min]
Flow [Max]Flow16 ft3/min
Opening PressureAccessory Type
Absorption Capacity4 fl oz/118.2 mLAdapter Type
BreatherBreather Filter
ColorConnection Size1
DiameterDrain Connector, Hose Size
Drain Connector, Suction SideFill Connector, Hose Size
Fill Connector, Pressure SideFill Tube Length
Filter MediaFiltration
Height [Min]Height [Max]
Height6 1/8 inOperating Temperature [Min]
Operating Temperature [Max]Operating Temperature
Tube Length  

Product Information
Description
Every Des-Case® desiccant breather is manufactured in a durable, shock-absorbing, clear plastic casing with resilient qualities to withstand the customary abuse associated with heavy manufacturing equipment. The units are disposable and manufactured entirely of environmentally safe components.
Features
  • Minimizes additive stripping and sludge buildup
  • Prevents water contamination of fluid
  • Prevents rust-forming condensation
  • Increases oil and filter life
  • Color indicator for easy system monitoring
  • Bi-directional, controlled airflow
  • Multi-tiered filtration process
  • Water vapor adsorbent
  • Resilient, polycarbonate plastic body and nylon standpipe


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®