Part#: Part#: DC-4
Item#: 101016110
Manufacturer: Des-Case Corp.
Weight: 2.75 lbs.
Product Name: Disposable Breather
Description: Disposable Hygroscopic Breather
Shopping
Price: $95.10
Inventory: In stock
Request catalog Catalog Page:
catalog page 765 765
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeConnection Size1
Thread TypeConnection TypeNPT
Flow [Min]Flow [Max]
Flow16 ft3/minOpening Pressure
Overall Length [Min]Overall Length [Max]
Overall LengthAbsorption Capacity11.3 fl oz/333 mL
DiameterFilter Media
FiltrationHeight [Min]
Height [Max]Height10 1/8 in
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Product Information
Description
Every Des-Case® desiccant breather is manufactured in a durable, shock-absorbing, clear plastic casing with resilient qualities to withstand the customary abuse associated with heavy manufacturing equipment. The units are disposable and manufactured entirely of environmentally safe components.
Features
  • Minimizes additive stripping and sludge buildup
  • Prevents water contamination of fluid
  • Prevents rust-forming condensation
  • Increases oil and oil filter life
  • Color indicator for easy system monitoring
  • Bi-directional, controlled airflow
  • Multi-tiered filtration process
  • Water vapor adsorbent
  • Resilient, polycarbonate plastic body and nylon standpipe


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®