Part#: Part#: DC-HG-8
Item#: 101016111
Manufacturer: Des-Case Corp.
Weight: 1.15 lbs.
Product Name: HydroGuard® Breather
Description: 1" Standpipe Slip-Fit Connection; 7 cfm Flow; 4.05 fl oz Absorption Capacity
Shopping
Price: $136.67
Inventory: In stock
Request catalog Catalog Page:
catalog page 504 504
Order Qty:
Add
Find Similar Part i


Specifications
Connection Size1Flow [Min]
Flow [Max]Flow2 1/2 ft3/min
Absorption Capacity4.05 fl oz/120 mLHeight [Min]
Height [Max]Height9 3/4 in

Product Information
Description
From the expansion chamber system to the check valves, every element of Des-Case's patented HydroGuard® breather has been designed to stand up to the wide variety of industries and applications, taking advantage of Des-Case's contamination control expertise.
Features
  • Ideal for gearboxes, washdowns and high humidity areas
  • Desiccant, particulate filtration ensures incoming air is clean and dry
  • Expansion chamber and check valve system ensures no excess pressure/vacuum builds and isolates oil reservoir from extreme ambient humidity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®