Part#: Part#: DC-VG-4
Item#: 101016113
Manufacturer: Des-Case Corp.
Weight: 1.33 lbs.
Product Name: VentGuard(tm) Breather
Description: 1" NPT Connection; 1.8 cfm Flow; 333.0 ml Absorption Capacity
Shopping
Price: $127.25
Inventory: In stock
Request catalog Catalog Page:
766
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeConnection Size1
Thread TypeConnection TypeNPT
Flow [Min]Flow [Max]
Flow1.8 ft3/minOpening Pressure
Overall Length [Min]Overall Length [Max]
Overall LengthAbsorption Capacity11.3 fl oz/333.0 mL
DiameterFilter Media
FiltrationHeight [Min]
Height [Max]Height10 1/8 in
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Product Information
Description
Des-Case VentGuard™ breathers were designed with gearboxes in mind, featuring check valves that "breathe" only when necessary. The VentGuard's check valve technology isolates the system from ambient conditions, making it an ideal solution for applications in high humidity of frequent washdown environments.
Features
  • Internal check valve system creates a nearly sealed system
  • Integrated nylon standpipe/clear polycarbonate casing
  • Filter element captures particles at 3 micron absolute
  • Eliminates rust-forming condensation
  • Prevents sludge deposits and water contaminated oil
  • Provides longer oil and filter life


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®