Part#: Part#: DC-RS-75
Item#: 101016125
Manufacturer: Des-Case Corp.
Weight: 144 lbs.
Product Name: Rebuildable Steel Breather
Description: 3" NPT Connection; 80 SCFM Flow; 13.5 Liter Absoption Capacity
Shopping
Price: $2724.06
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Request catalog Catalog Page:
766
Order Qty:
Add
Find Similar Part i


Specifications
Thread SizeConnection Size3
Thread TypeConnection TypeNPT
Flow [Min]Flow [Max]
Flow80 ft3/minOpening Pressure
Overall Length [Min]Overall Length [Max]
Overall LengthAbsorption Capacity13.5 L
DiameterFilter Media
FiltrationHeight [Min]
Height [Max]Height39 3/4 in
Operating Temperature [Min]Operating Temperature [Max]
Operating Temperature  

Footnote: Available in other sizes. Contact your local Applied® service center for details.

Product Information
Description
These steel breathers were designed specifically for applications where there are very high temperatures, extremely dirty air or a corrosive environment. They are ruggedly designed, with housings of epoxy-coated carbon steel or stainless. The hygroscopic agent (desiccant) is enclosed in a bag of polyester filter material. This desiccant bag filter is easily installed when it is time to replace or recharge the unit.
Features
  • Eliminates water contamination of oil or other fluids
  • Eliminates rust and corrosion inside container
  • Increases oil and filter life
  • Reduced abrasive wear, downtime and repair costs
  • Improved lubricant performance
  • Eliminates chemical reactions or spoilage
  • More reliable equipment performance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®