Part#: Part#: 6EB FS
Item#: 101073900
Manufacturer: Emerson Kop Flex, Inc.
Weight: 13.458 lbs.
Product Name: Kopflex® Gear Coupling Fastener Set
Description: 6F; 6H or 6W Coupling Size; Exposed Bolt Fastener Set
Shopping
Price: $438.88
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Flange TypeExposed BoltCoupling Size6F
6H
6W
Bolt Holes14Cross Section Height
Size of Bolts7/8  

Product Information
Description
All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
General
The only coupling designed to use oil lubrication Straight-faced, involute hub tooth form distributes tooth contact pressures across the full length of the hub tooth, best developing the needed hydrodynamic lube film, minimizing tooth wear, and extending coupling life
Applications
  • Medium- to heavy-duty applications
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
  • Benefits
  • The only coupling designed to use oil lubrication
  • Straight-faced, involute hub tooth form distributes tooth contact pressures across the full length of the hub tooth, best developing the needed hydrodynamic lube film, minimizing tooth wear, and extending coupling life


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®