Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 7EB RHUB
Item#: 101073913
Manufacturer: Emerson Kop Flex, Inc.
Weight: 403 lbs.
Product Name: Kop-flex Rigid Gear Coupling Half
Description: 7F; 7H or 7W Coupling Size; Exposed Bolt; 10 in" Max Bore
Shopping
Price: $7356.93
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size7F
7H
7W
Bore Dia. [Min] 1/2 in
Bore Dia. [Max]10 inBore Dia.
Bore TypeColor
Coupling TypeInsert Style
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.RPM [Min]
RPM [Max]RPM
Torque Rating [Min]Torque Rating [Max]
Torque RatingFlange TypeExposed Bolt
HP110 hp@100 rpmHub Dia.13 3/8 in
Input Bore Range1/2" to 10"Keyway Size
Length Through Bore8 3/4 inMaterialSteel

Product Information
Applications
  • When driving and driven shafts are widely separated, an unsupported or floating shaft is used to the span the gap. The two couplings required at each end of that shaft consist of one half of a standard coupling bolted to a Rigid Hub, each unit called a Flex-Rigid Coupling. Usually, the rigid hubs are mounted on the driving and driven shafts so that the flex halves on the floating shaft may be replaced with disturbing the connected equipment.
  • Features
  • All-metal end ring eliminates the need for any type of perishable lube seal
  • Sleeve teeth are flushed against the inside wall of the end ring
  • Designed for ± 1/2° static misalignment per half coupling
  • Precision-drilled flange bolt holes
  • Exposed bolt flanges are standard
  • Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
  • Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®