Part#: Part#: 6H EB SLEEVE
Item#: 101074023
Manufacturer: Emerson Kop Flex, Inc.
Weight: 81 lbs.
Product Name: Series H Gear Coupling Sleeve
Description: 6H; 18" Outside Diameter; Exposed Bolt; Standard Sleeve; O-Ring Seal Type; Series H Gear Coupling Sleeve
Shopping
Price: $1960.79
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size6HFlange O.D. [Max]
Flange O.D.18 inFlange TypeExposed Bolt
TypeStandard SleeveApplication
Bolt Circle Dia.15 3/4 inBolt Holes14
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeO-Ring
Size of Bolts7/8 x 3 1/4Style
HP1205 hp@100 rpmRPM [Min]
RPM [Max]3600 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating759000 in lb  

Product Information
Features
  • Precision-drilled flange bolt holes
  • Removable end rings
  • Buna-N O-ring lube seal helps retain grease and excludes contaminants
  • 1 1/2° curved-face teeth
  • Crowned hub teeth are a 20° full-depth involute tooth form with flank, tip, and root curvature
  • Each sleeve flange is supplied with two pipe plugs 180° apart
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Exposed bolt flanges are standard (shrouded bolt flanges can be supplied through size 5)
  • Can be supplied in full-flex, flex-rigid, floating shaft, and spacer arrangements as well as custom designs
  • Straight-faced, involute stub tooth form distributes contact pressures across the full length of the hub tooth to best develop the needed lubricating film, minimizing tooth wear, and extending coupling service life for years of operation
  • Larger bore capacities allow the most economical size selection for shafts up to 10 5/8"
  • Higher torque ratings due to larger tooth pitch diameters than other couplings
  • Versatile; interchangeable by half coupling with competitive coupling designs
  • 1 1/2° curved face hubs offer increased shaft misalignment capability


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®