Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
504,668 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7H EB SSLEEVE
Item#: 101074031
Manufacturer: Emerson Kop Flex, Inc.
Weight: 125 lbs.
Product Name: Series H Gear Coupling Sleeve
Description: 7H; 20 3/4" Outside Diameter; Exposed Bolt; Slide Sleeve; O-Ring Seal Type; Series H Gear Coupling Sleeve
Shopping
Price: $5672.90
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
View Kop Flex, Inc. Information


Specifications
Coupling Size7HFlange O.D. [Max]
Flange O.D.20 3/4 inFlange TypeExposed Bolt
TypeSlide SleeveApplication
Bolt Circle Dia.18 1/4 inBolt Holes16
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeO-Ring
Size of Bolts1 x 3 5/8Style
HP1840 hp@100 rpmRPM [Min]
RPM [Max]3000 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating1160000 in lb  

Product Information
Features
  • Precision-drilled flange bolt holes
  • Removable end rings
  • Buna-N O-ring lube seal helps retain grease and excludes contaminants
  • 1 1/2° curved-face teeth
  • Crowned hub teeth are a 20° full-depth involute tooth form with flank, tip, and root curvature
  • Each sleeve flange is supplied with two pipe plugs 180° apart
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Exposed bolt flanges are standard (shrouded bolt flanges can be supplied through size 5)
  • Can be supplied in full-flex, flex-rigid, floating shaft, and spacer arrangements as well as custom designs
  • Straight-faced, involute stub tooth form distributes contact pressures across the full length of the hub tooth to best develop the needed lubricating film, minimizing tooth wear, and extending coupling service life for years of operation
  • Larger bore capacities allow the most economical size selection for shafts up to 10 5/8"
  • Higher torque ratings due to larger tooth pitch diameters than other couplings
  • Versatile; interchangeable by half coupling with competitive coupling designs
  • 1 1/2° curved face hubs offer increased shaft misalignment capability


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®