Part#: Part#: 6W EB SLEEVE
Item#: 101074103
Manufacturer: Emerson Kop Flex, Inc.
Weight: 0.01 lbs.
Product Name: Waldron® Gear Coupling Sleeve
Description: 6W; 18" Outside Diameter; Exposed Bolt; Standard Sleeve; Proprietary Soft Seal Type; Waldron® Gear Coupling Sleeve
Shopping
Price: $2802.30
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
View Kop Flex, Inc. Information


Specifications
Coupling Size6WFlange O.D. [Max]
Flange O.D.18 inFlange TypeExposed Bolt
TypeStandard SleeveApplication
Bolt Circle Dia.15 3/4 inBolt Holes14
Length [Min]Length [Max]
LengthLength Through Bore
MaterialSeal TypeProprietary Soft Seal
Size of Bolts7/8 x 3 1/4Style
HP1100 hp@100 rpmRPM [Min]
RPM [Max]2500 rpmRPM
Torque Rating [Min]Torque Rating [Max]
Torque Rating693000 in lb  

Product Information
Features
  • Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
  • Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
  • Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
  • Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
  • Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®