Part#: Part#: 7W FHUB
Item#: 101074128
Manufacturer: Emerson Kop Flex, Inc.
Weight: 346.75 lbs.
Product Name: Waldron® Gear Coupling
Description: Size 7W Gear Coupling Flex Hub; RSB; Bore Range 1/2" to 9 1/4"
Shopping
Price: $2843.68
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  
View Kop Flex, Inc. Information


Specifications
Coupling Size7WBore Dia. [Min] 1/2 in
Bore Dia. [Max]9 1/4 inBore Dia.
Bore TypeColor
Coupling TypeFlange Type
Insert StyleRPM [Min]
RPM [Max]2200 rpmRPM
Torque [Min]Torque [Max]
TorqueTorque Rating [Min]
Torque Rating [Max]1010000 in lbTorque Rating
HP1840 hp@100 rpmHub Dia.13 1/2 in
Input Bore Range1/2" to 9 1/4"Keyway Size
Length Through Bore8 11/16 inMaterialSteel
Outside Dia. [Min]Outside Dia. [Max]
Outside Dia.Overall Length [Min]
Overall Length [Max]Overall Length
Parallel Misalignment [Max]Parallel Misalignment
Set ScrewSet Screw Location



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®