Part#: Part#: RK6-22E1Z
Item#: 101338139
Manufacturer: Kaydon Bearing
Weight: 96 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series External Gear Turntable Bearing; 25.15" OD; 99 Tooth, 4 Diametral Pitch; 24 3/4" Pitch Diameter
Shopping
Price: $5255.03
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeExternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.17.09 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.25.15 in
Bolt Circle - Inner Ring18.13 inBolt Circle - Outer Ring23 1/4 in
Gear Diametral Pitch4Inner Ring Width1.811 in
Model No.RK6-22E1ZMoment Load Rating [Max]
No. of Holes - Inner Ring15No. of Holes - Outer Ring12
No. of Teeth99Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter24 3/4 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®