Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: RK6-43N1Z
Item#: 101348006
Manufacturer: Kaydon Bearing
Weight: 188 lbs.
Product Name: RK Series Turntable Bearing
Description: RK Series Internal Gear Turntable Bearing; 47.17" OD; 119 Tooth, 3 Diametral Pitch; 39.667" Pitch Diameter
Shopping
Price: $9779.83
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Bearing TypeInternal GearWidth [Min]
Width [Max]Width2.205 in
Inside Dia. [Min]Inside Dia. [Max]
Inside Dia.39.133 inOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.47.17 in
Bolt Circle - Inner Ring41 1/2 inBolt Circle - Outer Ring46 in
Gear Diametral Pitch3Inner Ring Width1.811 in
Model No.RK6-43N1ZMoment Load Rating [Max]
No. of Holes - Inner Ring24No. of Holes - Outer Ring18
No. of Teeth119Outer Ring Width1.811 in
Pitch Diameter [Min]Pitch Diameter [Max]
Pitch Diameter39.667 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®