Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: DC-HG-1
Item#: 101356694
Manufacturer: Des-Case Corp.
Weight: 0.59 lbs.
Product Name: HydroGuard® Breather
Description: Breather; 3/4 in NPT; 1.41 cu ft/min Flow Rate; 1.7 fl oz Absorption Capacity
Shopping
Price: $90.87
Inventory: In stock
Request catalog Catalog Page:
catalog page 503 503
Order Qty:
Add
Find Similar Part i


Specifications
Connection Size3/8 in NPTFlow [Min]
Flow [Max]Flow1.41 ft3/min
Absorption Capacity1.68 fl oz/49.6 mLHeight [Min]
Height [Max]Height7.22 in

Product Information
Description
From the expansion chamber system to the check valves, every element of Des-Case's patented HydroGuard® breather has been designed to stand up to the wide variety of industries and applications, taking advantage of Des-Case's contamination control expertise.
Features
  • Ideal for gearboxes, washdowns and high humidity areas
  • Desiccant, particulate filtration ensures incoming air is clean and dry
  • Expansion chamber and check valve system ensures no excess pressure/vacuum builds and isolates oil reservoir from extreme ambient humidity


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®