Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 5543V
Item#: 101369205
Manufacturer: Nice Bearing
Weight: 0.043 lbs.
Product Name: 5000 Series Single Row Unground Flanged Radial Bearing
Description: 5000 Series; 3/8" ID x 0.906" OD x 0.350" Wide; Open; Low Precision (Unground)
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 3/8 inO.D. [Min]
O.D. [Max]O.D. 29/32 in
Width [Min]Width [Max]
Width0.35 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeFlangedBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
Cage TypeNoneCapacityStandard Capacity
Contact AngleGuide Type
LubricationOuter Ring Width0.305 in
Precision LevelLow Precision (Unground)Preload LevelNone
Seal MaterialNoneSeal TypeUnsealed
Seal WidthShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.
Dynamic Load RatingStatic Load Rating [Max]
Ball Dia.Bearing Design
Bore BCage MaterialCageless
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius
Flange O.D. [Max]Flange O.D.1 in
Flange Width [Max]Flange Width0.04 in
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width0.35 in
Internal DesignLimiting Speed1200 rpm
Limiting Speed - Grease1200 rpmLimiting Speed - Oil1200 rpm
Limiting Speed - SealedLocking DeviceNo Locking Device
Lube Hole CenterLubricantOil Preservative
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  

Product Information
Description
The 5000 series of bearings is similar in construction to the 400 series except it has a flange on the outer ring to locate the bearing when pressed into a tube or housing, thus eliminating the need for an external mounting device. The bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. The series of bearings feature a full ball complement without a retainer. The rings are case hardened and the soft steel band on the outer ring of the unitized assembly allows the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are supplied pregreased as a standard. The bearings are designed for use in applications with speeds not exceeding 1,200 rpm.
Features
  • Radial unground bearings
  • Easy-to-use inch dimensions
  • Moderate loads
  • Max speed range - 1000 - 1200 rpm
  • Hardened rings
  • Full complement of balls
  • Fully unitized assembly
  • Flange on O.D. locates bearing in tube or housing
  • Bearing supplied pregreased standard


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®