Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 5891V
Item#: 101370463
Manufacturer: Nice Bearing
Weight: 2.828 lbs.
Product Name: 5000 Series Single Row Unground Flanged Radial Bearing
Description: 5000 Series; 3/4" ID x 1 3/4" OD x 0.578" Wide; Open; Low Precision (Unground)
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 3/4 inO.D. [Min]
O.D. [Max]O.D.1 3/4 in
Width [Min]Width [Max]
Width 11/16 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeFlangedBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Abrasive Belt WidthAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Ball MaterialSteel
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.Cage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width0.595 inPrecision LevelLow Precision (Unground)
Preload LevelNoneSeal MaterialNone
Seal TypeUnsealedSeal Width
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Dynamic Load Rating
Static Load Rating [Max]Ball Dia.
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.1 7/8 inFlange Width [Max]
Flange Width0.093 inFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width 11/16 inInternal Design
Limiting Speed1200 rpmLimiting Speed - Grease1200 rpm
Limiting Speed - Oil1200 rpmLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantOil PreservativeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With

Product Information
Description
The 5000 series of bearings is similar in construction to the 400 series except it has a flange on the outer ring to locate the bearing when pressed into a tube or housing, thus eliminating the need for an external mounting device. The bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. The series of bearings feature a full ball complement without a retainer. The rings are case hardened and the soft steel band on the outer ring of the unitized assembly allows the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are supplied pregreased as a standard. The bearings are designed for use in applications with speeds not exceeding 1,200 rpm.
Features
  • Radial unground bearings
  • Easy-to-use inch dimensions
  • Moderate loads
  • Max speed range - 1000 - 1200 rpm
  • Hardened rings
  • Full complement of balls
  • Fully unitized assembly
  • Flange on O.D. locates bearing in tube or housing
  • Bearing supplied pregreased standard


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®