Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7620DLGTN
Item#: 101372717
Manufacturer: Nice Bearing
Weight: 0.774 lbs.
Product Name: 7600 Series Precision Ground Bearing with Extended Inner Ring
Description: Wide Inner Ring Bearing; 1 1/4" ID x 2 9/16" OD x 1.417" Wide; Double Sealed w/Snap Ring; Setscrew Locking Collar
Shopping
Price:
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D.1 1/4 inO.D. [Min]
O.D. [Max]O.D.2 9/16 in
Width [Min]Width [Max]
Width1.417 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeStraight w/ Snap RingBearing TypeRadial
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Abrasive Belt WidthAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Ball MaterialSteel
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.Cage TypePlastic
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 3/4 inPrecision LevelStandard (ABEC 1)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Dynamic Load Rating5360 lbf
Static Load Rating [Max]2620 lbfBall Dia.
Bearing DesignBore B
Cage MaterialNylonCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet Radius0.035 inFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width1.417 inInternal Design
Limiting Speed6000 rpmLimiting Speed - Grease6000 rpm
Limiting Speed - Oil6000 rpmLimiting Speed - Sealed
Locking DeviceSetscrew Locking CollarLube Hole Center
LubricantGeneral PurposeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingWith Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With

Product Information
Description
The Nice 7600 series bearings are single-row, retainer-type radial bearings similar in construction to the 1600 series. They incorporate a highly efficient, single-lip contact seal with metal guard. The inner and outer rings are turned from chrome steel and after careful heat treatment the through-hardened rings are accurately ground to close tolerances. The inner ring is extended and contains setscrews whereas the 7500 series bearing does not. The 7600 series bearings are recommended for applications requiring the accuracy of rotation and quiet performance of close limit precision-grade bearings, and where a superior seal is required to retain lubricant and keep the bearing free from dust and dirt. Normally double sealed (type DL), the 7600 series bearings can be produced to order with seals on one side only (type SL) or without seals (type NL). Double-sealed bearings are grease packed as standard; however, all types can be furnished with or without grease packing as desired. All types are provided with a snap ring groove, with the snap ring assembled on the bearing as an option.
Features
  • Precision-ground on all contact surfaces, similar to the 1600 series
  • Easy-to-use inch dimensions
  • Medium loads
  • Max speed range - 5000 - 6000 rpm
  • Through-hardened bearing steel
  • Caged design
  • Nylon cage standard
  • Double-sealed standard
  • Available single sealed or open
  • Extended inner ring with setscrews
  • All bearings have a snap ring groove (snap ring assembled as an option)
  • Recommended for applications where accurate, quiet performance and superior sealing are required


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®