Part#: Part#: 59975
Item#: 101388508
Manufacturer: Allen Tools
Weight: 4.08 lbs.
Product Name: T-Handle Cushion-Grip Set
Description: Hex Key Sets; T-Handle; 8 Keys
Shopping
Price: $34.92
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricTip Type
TypeHex TipNo. of Keys8
Key Size10 mm
2 mm
2.5 mm
3 mm
4 mm
5 mm
6 mm
8 mm
DesignT-Handle
Abrasive Belt LengthColor
Handle ColorHandle Type
Length [Min]Length [Max]
Length6 inManufacturer Name
MaterialAlloy SteelTip Size Symbol
Model  

Product Information
Includes
  • 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®