Part#: Part#: DGA1216
Item#: 101397201
Manufacturer: Zircon Industries
Weight: 12 lbs.
Product Name: Dri Graphite Lubricant
Description: 16 oz Can; Corrosion Resistant; Drys Quickly; Oil Resistance
Shopping
Price: $9.40
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
ApplicationGeneral Purpose
Metal
LubricantDri-Graphite/Liquid
Applicable MaterialsContainer Size16.0 oz
Container TypeCanFull Cure Time
ColorCorrosion ResistantYes
Curing ConditionsDrys QuicklyFlash Point
Lubricant TypeNet Fill
OdorOil ResistanceYes
ResidueSolvent
SubstratesTemperature Range [Min]
Temperature Range [Max]UL

Product Information
Description
Dry lubricant
Features
  • Reduces metal-to-metal friction
  • Adheres tenaciously to substrate
  • Custom blended to meet needs of each specific application
  • Compliances
  • AAR approved, specification M-971-93


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®