Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7620DLTN
Item#: 101404569
Manufacturer: Nice Bearing
Weight: 0.772 lbs.
Product Name: 7600 Series Precision Ground Bearing with Extended Inner Ring
Description: Wide Inner Ring Bearing; 1 1/4" ID x 2 9/16" OD x 1.417" Wide; Double Sealed; Setscrew Locking Collar
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D.1 1/4 inO.D. [Min]
O.D. [Max]O.D.2 9/16 in
Width [Min]Width [Max]
Width1.417 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelCage TypePlastic
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 3/4 inPrecision LevelStandard (ABEC 1)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Dynamic Load Rating5360 lbfStatic Load Rating [Max]2620 lbf
Ball Dia.Bearing Design
Bore BCage MaterialNylon
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius0.035 in
Flange O.D. [Max]Flange O.D.
Flange Width [Max]Flange Width
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width1.417 in
Internal DesignLimiting Speed6000 rpm
Limiting Speed - Grease6000 rpmLimiting Speed - Oil6000 rpm
Limiting Speed - SealedLocking DeviceSetscrew Locking Collar
Lube Hole CenterLubricantGeneral Purpose
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  

Product Information
Description
The Nice 7600 series bearings are single-row, retainer-type radial bearings similar in construction to the 1600 series. They incorporate a highly efficient, single-lip contact seal with metal guard. The inner and outer rings are turned from chrome steel and after careful heat treatment the through-hardened rings are accurately ground to close tolerances. The inner ring is extended and contains setscrews whereas the 7500 series bearing does not. The 7600 series bearings are recommended for applications requiring the accuracy of rotation and quiet performance of close limit precision-grade bearings, and where a superior seal is required to retain lubricant and keep the bearing free from dust and dirt. Normally double sealed (type DL), the 7600 series bearings can be produced to order with seals on one side only (type SL) or without seals (type NL). Double-sealed bearings are grease packed as standard; however, all types can be furnished with or without grease packing as desired. All types are provided with a snap ring groove, with the snap ring assembled on the bearing as an option.
Features
  • Precision-ground on all contact surfaces, similar to the 1600 series
  • Easy-to-use inch dimensions
  • Medium loads
  • Max speed range - 5000 - 6000 rpm
  • Through-hardened bearing steel
  • Caged design
  • Nylon cage standard
  • Double-sealed standard
  • Available single sealed or open
  • Extended inner ring with setscrews
  • All bearings have a snap ring groove (snap ring assembled as an option)
  • Recommended for applications where accurate, quiet performance and superior sealing are required


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®