Part#: Part#: TAN15
Item#: 101454910
Manufacturer: Standard Locknut
Weight: 0.792 lbs.
Product Name: Locknut
Description: Right Hand Locknut; Steel; 75 mm Shaft Diameter; 12 Threads per Inch; Standard Grade
Shopping
Price: $22.91
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Right / Left HandRight HandThread SizeN/A
Locking TypeNot Self-LockingLocknut SeriesAN Series
MaterialSteelGradeStandard
O.D. [Min]O.D. [Max]
O.D.3 7/8 inThickness [Min]
Thickness [Max]Thickness 19/32 in
Thread PitchN/AThreads per Inch12
Bolt Circle Dia.Face Diameter3.563 in
Face Runout [Max]Lockwasher SeriesTW Series
Mating LockwasherShaft Threads Major Diameter [Min]
Shaft Threads Major Diameter [Max]2.933 inShaft Threads Minor Diameter [Max]
Slot Depth [Max]Slot Width [Min]
Slot WidthTapped Hole Depth
Tapped Hole Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®