Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 400-4V
Item#: 101463175
Manufacturer: Nice Bearing
Weight: 0.347 lbs.
Product Name: 400 Series Single Row Unground Radial Bearing
Description: 400 Series; 1/4" ID x 7/8" OD x 1/4" Wide; Open; Low Precision (Unground)
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 7/8 in
Width [Min]Width [Max]
Width 1/4 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
Cage TypeNoneCapacityStandard Capacity
Contact AngleGuide Type
LubricationOuter Ring Width 1/4 in
Precision LevelLow Precision (Unground)Preload LevelNone
Seal MaterialNoneSeal TypeUnsealed
Seal WidthShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.
Dynamic Load RatingStatic Load Rating [Max]
Ball Dia.Bearing Design
Bore BCage MaterialCageless
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius
Flange O.D. [Max]Flange O.D.
Flange Width [Max]Flange Width
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width 1/4 in
Internal DesignLimiting Speed1200 rpm
Limiting Speed - Grease1200 rpmLimiting Speed - Oil1200 rpm
Limiting Speed - SealedLocking DeviceNo Locking Device
Lube Hole CenterLubricantOil Preservative
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  

Product Information
Description
The Nice 400 series of unground radial ball bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. This series of bearings feature a full ball complement without a retainer and a soft steel band on the outer ring. This permits the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are designed for use in applications with speeds not exceeding 1200 rpm.
Features
  • Radial unground bearings
  • Easy-to-use inch dimensions
  • Moderate loads
  • Max speed range - 1000 - 1200 rpm
  • Hardened rings
  • Full complement of balls
  • Fully unitized assembly
  • Bearing supplied pregreased standard


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®