Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 410-30V
Item#: 101464308
Manufacturer: Nice Bearing
Weight: 1.219 lbs.
Product Name: 400 Series Single Row Unground Radial Bearing
Description: 400 Series; 5/8" ID x 1 3/8" OD x 7/16" Wide; Open; Low Precision (Unground)
Shopping
Price:
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 5/8 inO.D. [Min]
O.D. [Max]O.D.1 3/8 in
Width [Min]Width [Max]
Width 7/16 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Abrasive Belt WidthAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Ball MaterialSteel
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.Cage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 7/16 inPrecision LevelLow Precision (Unground)
Preload LevelNoneSeal MaterialNone
Seal TypeUnsealedSeal Width
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Dynamic Load Rating
Static Load Rating [Max]Ball Dia.
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width 7/16 inInternal Design
Limiting Speed1200 rpmLimiting Speed - Grease1200 rpm
Limiting Speed - Oil1200 rpmLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantOil PreservativeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With

Product Information
Description
The Nice 400 series of unground radial ball bearings are designed for moderate loads and speeds where running accuracy and noise level requirements do not warrant the more expensive precision-ground bearings. This series of bearings feature a full ball complement without a retainer and a soft steel band on the outer ring. This permits the bearing to be pressed into a housing without the necessity of close housing tolerances. The bearings are designed for use in applications with speeds not exceeding 1200 rpm.
Features
  • Radial unground bearings
  • Easy-to-use inch dimensions
  • Moderate loads
  • Max speed range - 1000 - 1200 rpm
  • Hardened rings
  • Full complement of balls
  • Fully unitized assembly
  • Bearing supplied pregreased standard


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®