Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1638DCTN
Item#: 101469270
Manufacturer: Nice Bearing
Weight: 0.32 lbs.
Product Name: 1600 Series Precision Ground Radial Bearing
Description: Single Row Radial Bearing; 3/4" ID x 2" OD x 9/16" Wide; Double Sealed
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 3/4 inO.D. [Min]
O.D. [Max]O.D.2 in
Width [Min]Width [Max]
Width 9/16 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelCage TypePlastic
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 9/16 inPrecision LevelStandard (ABEC 1)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Dynamic Load Rating2967 lbfStatic Load Rating [Max]1350 lbf
Ball Dia.Bearing Design
Bore BCage MaterialNylon
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius0.035 in
Flange O.D. [Max]Flange O.D.
Flange Width [Max]Flange Width
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width 9/16 in
Internal DesignLimiting Speed6000 rpm
Limiting Speed - Grease6000 rpmLimiting Speed - Oil6000 rpm
Limiting Speed - SealedLocking DeviceNo Locking Device
Lube Hole CenterLubricantGeneral Purpose
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  

Product Information
Description
Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
Features
  • Improved ball groove finish
  • Ground bores
  • Grease packed
  • Nylon seals
  • Precision-ground on all contact surfaces
  • Easy-to-use inch dimensions
  • Medium loads
  • Max speed range - 5000 - 6000 rpm
  • Through-hardened bearing steel
  • Nylon retainer standard
  • Greased, double-sealed, or double-shielded standard
  • Available single sealed or single shielded, open, and with or without grease
  • Benefits
  • Quieter operation


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®