Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
409,501 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 1635DCTN
Item#: 101469455
Manufacturer: Nice Bearing
Weight: 0.2 lbs.
Product Name: 1600 Series Precision Ground Radial Bearing
Description: Single Row Radial Bearing; 3/4" ID x 1 3/4" OD x 1/2" Wide; Double Sealed
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 3/4 inO.D. [Min]
O.D. [Max]O.D.1 3/4 in
Width [Min]Width [Max]
Width 1/2 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionStandardRadial Internal Clearance SpecificationNormal Clearance
Ambient Temperature Range [Min]Ambient Temperature Range [Max]
Ball MaterialSteelCage TypePlastic
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 1/2 inPrecision LevelStandard (ABEC 1)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Dynamic Load Rating2600 lbfStatic Load Rating [Max]1025 lbf
Ball Dia.Bearing Design
Bore BCage MaterialNylon
Collar No.Collar O.D.
Collar WidthCorner Radius [Min]
Eccentric Collar OffsetFillet Radius0.025 in
Flange O.D. [Max]Flange O.D.
Flange Width [Max]Flange Width
Flush GroundHousing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Industry Standard Part #Inner Ring O.D.
Inner Ring OffsetInner Ring Width 1/2 in
Internal DesignLimiting Speed6000 rpm
Limiting Speed - Grease6000 rpmLimiting Speed - Oil6000 rpm
Limiting Speed - SealedLocking DeviceNo Locking Device
Lube Hole CenterLubricantGeneral Purpose
Misalignment RangeNo. in SetSingle Bearing
No. of BallsO.D. (B)
Outer RingOuter Ring Inner Diameter
Outer Ring SizePeak Running Torque (mg-mm)
Peak Starting Torque (mg-mm)Pre Lubricant
Preload AmountRadial Internal ClearanceNormal
Radial Load Rating [Max]Radial Rigidity (lbf/µm)
Reference SpeedSeal O.D.
Seal Protection WidthSeating Washer
SeriesSet Screw Offset
Set Screw SizeShaft Shoulder Diameter [Min]
Shaft ToleranceSnap RingNo Snap Ring
Snap Ring O.D.Snap Ring Offset
Snap Ring ThicknessSpecial Features
StampingStatic Thrust Load Rating [Max]
Temperature Range [Min]Temperature Range [Max]
Use With  

Product Information
Description
Precision-ground 1600 series bearings are specially designed to provide a line of low-cost yet high quality bearings for adaptations. They are made in easy-to-use inch dimensions and are recommended for medium loads and for maximum speeds in the range of 5,000 rpm. The 1600 series bearings are precision ground on all surfaces with exceptional care given to the ball grooves. Careful heat treatment provides a uniform and exact degree of hardness for maximum life. A ball retainer or separator is used to increase the range of allowable speeds by reducing ball-to-ball contact friction. The 1600 series radial bearings are available open, single, or doubled shielded, or single or double sealed. Double-sealed and double-shielded bearings are supplied grease packed as standard. Open and single-closure bearings can be supplied greased on request.
Features
  • Improved ball groove finish
  • Ground bores
  • Grease packed
  • Nylon seals
  • Precision-ground on all contact surfaces
  • Easy-to-use inch dimensions
  • Medium loads
  • Max speed range - 5000 - 6000 rpm
  • Through-hardened bearing steel
  • Nylon retainer standard
  • Greased, double-sealed, or double-shielded standard
  • Available single sealed or single shielded, open, and with or without grease
  • Benefits
  • Quieter operation


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®