Part#: Part#: VSH-700ST PD
Item#: 101470372
Manufacturer: Rotor Clip
Weight: 0.371 lbs.
Product Name: External VSH Retaining Ring
Description: 7" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
Shopping
Price: $102.86
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.7 in
SeriesVSHMaterialCarbon Spring Steel
PlatingPhosphatePackage TypeLoose
Thickness [Min]Thickness [Max]
Thickness0.156 inBearing Series
Clearance Dia. Expanded Over ShaftDuty
FinishGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter6.59 in
Groove Width [Min]Groove Width [Max]
Groove Width0.129 inHardness
Inside Free DiameterLength [Min]
Length [Max]Length
Manufacturer NameMaterial Specification
Nominal Shaft DiameterQuantity
Radial Wall ThicknessRing Style
Screw SizeScrew Style
Section HeightShaft Range
TypeEnd-Play Take UpAllow Radius Chamfer
Bow Height [Min]Bow Height [Max]
Bow HeightClearance Expanded Over Shaft8.36 in
Clearance Installed in Groove8.16 inClearance Released Over Shaft
Distance to End of Shaft [Min]Edge Margin0.307 in
End Play Take-Up0.027 inForce to Flatten Rings
Free Diameter [Min]Free Diameter [Max]
Free Diameter6.57 inGap
Groove Depth0.205 inHeight [Min]
Height [Max]Height
Hole Dia. [Min]Hole Dia. [Max]
Hole Dia.0.187 mmLength of Stack
Limiting SpeedLoad Capacity [Min]
Load Capacity [Max]21000 lbLoad Capacity
Load Capacity at 100 KMLoad Capacity of Ring
Lug Height0.53 mmOutside Dia. [Min]
Outside Dia. [Max]Outside Dia.
RPM LimitTape Length of Stack
Tape Rings StackTape Width
Thickness Beveled End0.121 inThrust Groove Safety Factor of 2 Pg Lb50500 lbf
Thrust Load GrooveThrust Load Pg Kn
Thrust Load Rating [Max]Thrust Load Ring Pr Kn
Thrust Ring Safety Factor of 2.5 Pr LbThrust Ring Safety Factor of 3 Pr Lb
Thrust Ring Safety Factor of 4 Pr Lb130529 lbf  

Product Information
Description
Type: external, beveled shaft and pins. External beveled (V) shaft ring. These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complementary groove angle to eliminate end play by wedging itself between the groove and the retained part.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®