Part#: Part#: MB5040DUB
Item#: 101471312
Manufacturer: Garlock Bearings LLC
Weight: 0.313 lbs.
Product Name: DU®B Self-Lubricating Bushing
Description: 50 mm ID x 55 mm OD x 40 mm Long; DU®B Self-Lubricating Bushing
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricBore TypeRound Bore
Has FlangeNoI.D.50 mm
O.D. [Min]O.D. [Max]
O.D.55 mmLength [Min]
Length [Max]Length40 mm
MaterialDU®B Self-LubricatingFlange O.D. [Max]
Flange O.D.Flange O.D. Tolerance
Flange ThicknessFlange Thickness Tolerance
Groove TypeNo GrooveHousing Bore Tolerance
Temperature Range [Min]-328 °FTemperature Range [Max]536 °F
P Value [Max]20000 psiV Value [Max]1000 sfpm
PV Value [Max]50000I.D. Tolerance
O.D. ToleranceLength Tolerance
Actual I.D. [Min]Actual I.D. [Max]
Actual I.D.Actual O.D. [Min]
Actual O.D. [Max]Actual O.D.
ComplianceConcentricity [Max]
Press Fit [Min]Press Fit [Max]
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Finish
Shaft Hardness - MinimumShaft Material
Tube or Pipe Size  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®