Part#: Part#: YE-14SS
Item#: 101473016
Manufacturer: Rotor Clip
Weight: 0.001 lbs.
Product Name: External YE Retaining Ring
Description: 9/64" Shaft, Stainless Steel, Radially Assembled Type, Loose
Shopping
Price: $0.35
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia. 9/64 in
SeriesYEMaterialStainless Steel
PlatingN/APackage TypeLoose
Thickness [Min]Thickness [Max]
Thickness0.015 inBearing Series
Clearance Dia. Expanded Over ShaftDuty
FinishGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter0.11 in
Groove Width [Min]Groove Width [Max]
Groove Width0.02 inHardness
Inside Free DiameterLength [Min]
Length [Max]Length
Manufacturer NameMaterial Specification
Nominal Shaft DiameterQuantity
Radial Wall ThicknessRing Style
Screw SizeScrew Style
Section HeightShaft Range
TypeRadially AssembledAllow Radius Chamfer
Bow Height [Min]Bow Height [Max]
Bow HeightClearance Expanded Over Shaft
Clearance Installed in Groove0.265 inClearance Released Over Shaft
Distance to End of Shaft [Min]Edge Margin
End Play Take-UpForce to Flatten Rings
Free Diameter [Min]Free Diameter [Max]
Free Diameter0.108 inGap
Groove Depth0.015 inHeight [Min]
Height [Max]Height
Hole Dia. [Min]Hole Dia. [Max]
Hole Dia.Length of Stack6 1/4 in
Limiting Speed32000 rpmLoad Capacity [Min]
Load Capacity [Max]75 lbLoad Capacity
Load Capacity at 100 KMLoad Capacity of Ring
Lug HeightOutside Dia. [Min]
Outside Dia. [Max]Outside Dia. 1/4 in
RPM LimitTape Length of Stack
Tape Rings StackTape Width
Thickness Beveled EndThrust Groove Safety Factor of 2 Pg Lb
Thrust Load GrooveThrust Load Pg Kn
Thrust Load Rating [Max]Thrust Load Ring Pr Kn
Thrust Ring Safety Factor of 2.5 Pr LbThrust Ring Safety Factor of 3 Pr Lb
Thrust Ring Safety Factor of 4 Pr Lb  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®