MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: WL0700000
Item#: 101478549
Manufacturer: Sherwin-Williams Sprayon
Weight: 1 lbs.
Product Name: Industrial Spray Adhesive
Description: 16.75 oz Multi Purpose Spray Adhesive
Shopping
Price:
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
ColorWhiteAdhesive Tensile Shear
Applicable MaterialsApplicationMulti-Purpose
Chemical CompoundContainer Size16.75 oz
Container TypeSpray, AerosolFix Cure Time
Full Cure TimePacking Type
Physical FormResistance (Chemical)
ViscosityCure Speed30 s
Functional CureManufacturer Name
Net FillViscosity, Poise

Product Information
Description
Sprayon® provides the right adhesive whatever your specific application. The multi-purpose industrial aerosol adhesive is great for bonding a variety of lightweight materials, provides high coverage and has a low soak-in factor. For long-lasting secure bonds, whether your project is simple or complex.
Applications
  • Multi-purpose
  • Lightweight foams
  • Cardboard
  • Fabric
  • Plastic
  • Wood
  • Foil
  • Painted and unpainted metals
  • Cartons
  • Carpets
  • Fiberglass
  • Felt
  • Cloth
  • Heavy-duty
  • Laminates
  • Ceramics
  • Paper
  • Metal
  • Particle board
  • Features
  • Forms bonds, tacks instantly, dries quickly and has a controlled mist spray pattern
  • <b>Heavy-duty</b> bonds heavy-duty substrates, height strength and heat resistant up to 170 °F
  • Does not contain any greenhouse gas propellants


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®