Part#: Part#: 5XP-A
Item#: 101501876
Manufacturer: Meterman®
Weight: 1.219 lbs.
Product Name: XP Series Digital Multimeter
Description: 9 Functions; 26 Ranges
Shopping
Price: $69.09
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
AC ConversionAveragingDC Volts Max [Max]1000 V
AC Volts [Max]750 VAC Volts
SeriesAC/DC Volts [Max]
Ambient TemperatureNoBasic Accuracy
Current [Max]Dimensions
Manufacturer NamePower Required
AC Amps [Max]200 mAAC Amps Accuracy
AC Amps BandwidthAC Amps Maximum Resolution
AC Amps RangeAC Volts Accuracy
AC Volts BandwidthAC Volts Max Resolution
AC Volts RangeAccuracy Resistance Percent
Analog DisplayBacklight
Battery LifeBattery Size
Capacitance AccuracyCapacitance Max Resolution
Capacitance RangeCapacitance SettingNo
ContinuityYesContinuity Capture
DC Amps AccuracyDC Amps Max200 mA
DC Amps Max Resolution [Max]DC Amps Range
DC Volts AccuracyBasic 1.0% AccuracyDC Volts Max Resolution
DC Volts RangeDecibels
Digital Display2,000 Count
Manual ranging
Diode TestYes
Dual DisplayDuty Cycle
Frequency [Min]Frequency [Max]
FrequencyFrequency Accuracy
Frequency BandwidthFrequency Max Resolution [Max]
Frequency MeasurementNoFrequency Range
Fused Amps InputsHigh Resolution Mode
Input AlertLead Compensation
Logic Level DetectLow Ohms
Min-Max ModeOhms Accuracy
Ohms Max Resolution [Max]Ohms Range [Min]
Ohms Range [Max]PC Interface
Peak Min-MaxRange Control
Reading HoldRelative Mode
ResolutionResolution DC
Sleep ModeNoSmoothing
StandardStore/Recall Memory
TemperatureV-Check
Voltage RatingWarranty1 Year

Product Information
Description
Compact DMM with noncontact voltage detector
Features
  • Vect™ noncontact voltage detector
  • Includes
  • Type K probe
  • Magne-Grip™ holster
  • Battery
  • Manual
  • Compliances
  • CAT I 1000 V rated
  • CAT II 600 V rated
  • CAT III 300 V rated


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®