Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: P8S-TNSHX
Item#: 101512565
Manufacturer: Parker/Schrader Bellows
Weight: 0.02 lbs.
Product Name: Series P1M Mounting Hardware
Description: Solid State NPN Sinking Switch w/.27m Lead with Connector; for All Bores
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Cylinder Bore Size12 mm
16 mm
20 mm
25 mm
32 mm
40 mm
50 mm
63 mm
80 mm
100 mm
Hardware TypePosition Switch
Stroke Length [Max]Stroke Length
Rod DiameterSeriesP1M Series
Rod End ThreadPort Size
Additional DescriptionBody Material
Force @ 60 psiLead Type.27m Lead with Connector
MountingPin Size
Port LocationPort Type
Rod MaterialRod Thread Type
Switch TypeSolid State NPN SinkingThread Size
Thread TypeThreads per Inch

Product Information
Description
Provides an electrical signal when cylinder reaches the set point of the stroke. Signal can be fed back to the PLC or other process controllers to automate processes. Due to the unique body design, switches mount flush to the cylinder body and do not require additional mounting brackets. Cylinder must be equipped with magnetic piston.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®