Part#: Part#: ST-5684-4
Item#: 101529514
Manufacturer: Symmco Inc.
Weight: 0.085 lbs.
Product Name: SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Description: 1 3/4" ID x 2 5/8" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
Shopping
Price: $4.13
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D.1 3/4 in
Thickness [Min]Thickness [Max]
Thickness 1/8 inMaterialBronze ? Oil Impregnated (SAE 841)
O.D. [Min]O.D. [Max]
O.D.2 5/8 inP Value [Max]
PV Value [Max]Temperature Range [Min]10 °F
Temperature Range [Max]220 °FV Value [Max]
I.D. Tolerance+/- 0.010 inO.D. Tolerance+/- 0.015 in
Thickness Tolerance+/- 0.0025"Actual I.D. [Min]
Actual I.D. [Max]Actual I.D.1.765 in
Actual O.D. [Min]Actual O.D. [Max]
Actual O.D.2 5/8 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®