Part#: Part#: ST-816-2
Item#: 101530367
Manufacturer: Symmco Inc.
Weight: 0.002 lbs.
Product Name: SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Description: 1/4" ID x 1/2" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
Shopping
Price: $0.66
Inventory: In stock
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D. 1/4 in
Thickness [Min]Thickness [Max]
Thickness 1/16 inMaterialBronze ? Oil Impregnated (SAE 841)
O.D. [Min]O.D. [Max]
O.D. 1/2 inP Value [Max]
PV Value [Max]Temperature Range [Min]10 °F
Temperature Range [Max]220 °FV Value [Max]
I.D. Tolerance+/- 0.005 inO.D. Tolerance+/- 0.010 in
Thickness Tolerance+/- 0.0025"Actual I.D. [Min]
Actual I.D. [Max]Actual I.D.0.255 in
Actual O.D. [Min]Actual O.D. [Max]
Actual O.D. 1/2 in  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®