Part#: Part#: 147-SXRB50
Item#: 101548643
Manufacturer: Chicago Pneumatic
Weight: 2.74 lbs.
Product Name: Orbital Sanders
Description: Orbital Sander; 8.0 ft3/min; 12000 rpm; 1/4 in; 0.300 hp [Max]
Shopping
Price: $619.80
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Sanding Pad SizeRotation Speed [Max]
Rotation SpeedAir Consumption [Min]
Air Consumption [Max]8 ft3/minAir Consumption
Air Consumption [AVERAGE]Air Consumption @ Load
Applicable MaterialsCenter to Side Distance
Control TypeDisc/Pad Diameter5 in
FlowFree Speed [Min]
Free Speed [Max]Free Speed12000 rpm
Handle TypeHeight [Min]
Height [Max]Height
Hose Size [Min]Hose Size
Housing MaterialHP [Min]
HP [Max]0.3 hpHP
Inlet Size1/4 inLength [Min]
Length [Max]Length
Manufacturer NameNoise Level
Orbit Diameter 3/16 inPad Dimension
Pressure [Min]Pressure [Max]
PressureRPM [Min]
RPM [Max]RPM
Spindle ThreadType
VibrationWeight2 lb

Product Information
Features
  • Unequal power-to-weight ratio
  • Double balancing system (top to bottom)
  • Comfortable vibration-damping molding
  • Less fatigue for the operator
  • Safety clutch
  • Motor-integrated silencer
  • Lubrication-free


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®