Part#: Part#: RG400.48
Item#: 101550511
Manufacturer: Intertape Polymer Group
Weight: 0.86 lbs.
Product Name: RG400 Series Utility Grade Filament Tape
Description: Utility Grade Filament Tape; 48 mm Wide x 55 m Long; Natural
Shopping
Price: $7.86
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
TypeFilament TapeWidth [Min]
Width [Max]Width48 mm
Length [Min]Length [Max]
Length55 mColorNatural
GradeUtilityThickness [Min]
Thickness [Max]Thickness5.3 mil
Adhesion Strength75 oz/inTensile100 lb/in
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesRG400Short-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Description
Delivers superior adhesion for a variety of light- to medium-duty applications
Applications
  • Medium-duty
  • Strapping
  • Bundling
  • Palletizing


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®