Part#: Part#: ALO802
Item#: 101553921
Manufacturer: MasterLock
Weight: 0.12 lbs.
Product Name: Lock-Out Hasps
Description: Lock-Out Hasp; Red
Shopping
Price: $7.98
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
No. of PadlocksShackle Dia. 3/8 in
Combination/KeyingShackle Length
Angle [Min]Angle [Max]
AngleBody Material
Body WidthCable Dia. [Max]
Cable Dia.Cable Length [Min]
Cable Length [Max]Cable Length
CoatingPoly ResinColorRed
Depicted TextDepth [Max]
DepthDiameter
FinishHandle Size
Height [Min]Height [Max]
HeightJaw Diameter1 1/2 in
Length [Min]Length [Max]
LengthLock Hole
Manufacturer NameMaterialSteel
No. of PinsNo. of Poles
QuantityResistance
Shackle Inner WidthShackle Material
StyleTemp Range
Thickness SpecificationThread - TPI or Pitch
Thread TypeType
UsageUsed With
Voltage (2)Width [Min]
Width [Max]Width

Product Information
Features
  • Lockout by multiple workers at each lockout point
  • Keeps equipment inoperative while repairs or adjustments are made
  • Control cannot be turned on until last worker's padlock is removed from hasp
  • Pry resistant steel jaw with locking tabs and red vinyl coated handle
  • Dimensions are 2 3/8" x 5" with 1 1/2" inside jaw diameter, holds up to six padlocks


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®