Part#: Part#: 147-RP9776
Item#: 101554746
Manufacturer: Chicago Pneumatic
Product Name: RediPower Mini Rotary Sanders
Description: RediPower Mini Rotary Sander; 19.0 ft3/min; 14000 rpm [Max]; 1/4" (NPT)
Shopping
Price: $173.50
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Sanding Pad SizeRotation Speed [Max]
Rotation SpeedAir Consumption [Min]
Air Consumption [Max]19 ft3/minAir Consumption
Air Consumption [AVERAGE]Air Consumption @ Load
Applicable MaterialsCenter to Side Distance
Control TypeDisc/Pad Diameter3 in
FlowFree Speed [Min]
Free Speed [Max]14000 rpmFree Speed
Handle TypeHeight [Min]
Height [Max]Height
Hose Size [Min]Hose Size
Housing MaterialHP [Min]
HP [Max]HP
Inlet Size1/4 in NPTLength [Min]
Length [Max]Length4.7 in
Manufacturer NameNoise Level77 dBA
Orbit DiameterPad Dimension
Pressure [Min]Pressure [Max]
PressureRPM [Min]
RPM [Max]RPM
Spindle Thread3/8 in - 24TypeHigh Speed Sander
Vibration2.5 m/s2 [Max]Weight2 lb



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®