Part#: Part#: 99817
Item#: 101565269
Manufacturer: CR Speedisleeve
Weight: 0.17 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: Shaft Seal; 31.75 mm Shaft Diameter; 7.95 mm Width on Shaft; 11.13 mm Overall Width
Shopping
Price: $47.73
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]31.67 mm
Shaft Dia. [Max]31.83 mmShaft Dia.31 3/4 mm
Width on Shaft7.95 mmOverall Width11.13 mm
Installation Depth17.48 mmFlange O.D. [Max]
Flange O.D.38.1 mmWidth [Min]
Width [Max]Width



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®