Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 99725
Item#: 101570349
Manufacturer: CR Speedisleeve
Weight: 1.704 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: Shaft Seal; 184.00 mm Shaft Diameter; 31.75 mm Width on Shaft; 38.10 mm Overall Width
Shopping
Price: $221.80
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]183.99 mm
Shaft Dia. [Max]184.25 mmShaft Dia.184 mm
Width on Shaft31 3/4 mmOverall Width38.1 mm
Installation Depth55 1/4 mmFlange O.D. [Max]
Flange O.D.197.1 mmWidth [Min]
Width [Max]Width



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®