Schatz Bearing Corp.   
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TW2
Item#: 101587129
Manufacturer: Schatz Bearing Corp.
Weight: 0.08 lbs.
Product Name: TW Series Unground Single Row Radial Ball Bearing
Description: 1/2" ID x 1 1/8" OD x 7/16" Wide, 3/8" Outer Ring Width; Straight Bore - Inch; Double Sealed; No Locking Device; Flanged OD; Cageless; Low Precision (Unground)
Shopping
Price: $15.05
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 1/2 inO.D. [Min]
O.D. [Max]O.D.1 1/8 in
Width [Min]Width [Max]
Width 7/16 inEnclosureDouble Sealed
Rows of BallsSingleMaterialSteel
O.D. TypeFlangedBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Abrasive Belt WidthAmbient Temperature Range [Min]
Ambient Temperature Range [Max]Ball MaterialSteel
Bore Dia. [Min]Bore Dia. [Max]
Bore Dia.Cage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeLubrication
Outer Ring Width 3/8 inPrecision LevelLow Precision (Unground)
Preload LevelNoneSeal MaterialRubber
Seal TypeContact SealsSeal Width
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Dynamic Load Rating
Static Load Rating [Max]Ball Dia.
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.1 1/4 inFlange Width [Max]
Flange Width0.06 inFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring WidthInternal Design
Limiting SpeedLimiting Speed - Grease
Limiting Speed - OilLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantGeneral PurposeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®