Part#: Part#: 99630
Item#: 101591307
Manufacturer: CR Speedisleeve
Weight: 1.246 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: Shaft Seal; 160.00 mm Shaft Diameter; 25.40 mm Width on Shaft; 31.75 mm Overall Width
Shopping
Price: $179.26
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricMetricShaft Dia. [Min]159.74 mm
Shaft Dia. [Max]160 mmShaft Dia.160 mm
Width on Shaft25.4 mmOverall Width31 3/4 mm
Installation Depth34.93 mmFlange O.D. [Max]
Flange O.D.171.45 mmWidth [Min]
Width [Max]Width



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®