Part#: Part#: 99675
Item#: 101591323
Manufacturer: CR Speedisleeve
Weight: 1.532 lbs.
Product Name: Speedi-Sleeve® Replacement Shaft Wear Sleeve
Description: 6 3/4" Shaft Diameter; 0.813" Width on Shaft; 1.063" Overall Width
Shopping
Price: $253.82
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.6 3/4 in
Width on Shaft0.813 inOverall Width1.063 in
Installation Depth1 3/4 inFlange O.D. [Max]
Flange O.D.7 1/8 inWidth [Min]
Width [Max]Width



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®