Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 147-SXRB60
Item#: 101594047
Manufacturer: Chicago Pneumatic
Weight: 2.88 lbs.
Product Name: Orbital Sanders
Description: Orbital Sander; 8.0 ft3/min; 12000 rpm; 1/4 in; 0.300 hp [Max]
Shopping
Price: $619.18
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Sanding Pad SizeRotation Speed [Max]
Rotation SpeedAir Consumption [Min]
Air Consumption [Max]8 ft3/minAir Consumption
Air Consumption [AVERAGE]Air Consumption @ Load
Applicable MaterialsCenter to Side Distance
Control TypeDia. [Min]
Dia. [Max]Dia.
Disc/Pad Diameter6 inFlow
Free Speed [Min]Free Speed [Max]
Free Speed12000 rpmHandle Type
Height [Min]Height [Max]
HeightHose Size [Min]
Hose SizeHousing Material
HP [Min]HP [Max]0.3 hp
HPInlet Size1/4 in
Length [Min]Length [Max]
LengthManufacturer Name
MaterialNoise Level
NPTF SizeOrbit Diameter 3/16 in
Pad DimensionPressure [Min]
Pressure [Max]Pressure
QuantityRPM [Min]
RPM [Max]RPM
Spindle ThreadThickness [Min]
Thickness [Max]Thickness
TypeUsed With
VibrationWeight2 lb
Width [Min]Width [Max]
WidthUse With

Product Information
Features
  • Unequal power-to-weight ratio
  • Double balancing system (top to bottom)
  • Comfortable vibration-damping molding
  • Less fatigue for the operator
  • Safety clutch
  • Motor-integrated silencer
  • Lubrication-free


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®